HSS Metal Cutting Jigsaw Blades, Pack of 5 T118EOF

Order Code: ZT1276638P

£16.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The DEWALT DEWDT2054QZ HSS jigsaw blades are engineered to deliver a quality cut in a variety of ferrous and non-ferrous metals and are made from fully hardened high speed steel for increased durability. This Longer life metal cutting blade can be used on thin sheet metal between 1.5 - 4mm especially when curved cuts is required. The DEWALT DEWDT2054QZ blades have the following specifications:Overall Length: 82mm Length: 55mm Tooth Pitch: 1.5mm Max Doc: 4mm Equivalent Ref: T118EOF Pack Quantity: 5

See full description
Specifications for HSS Metal Cutting Jigsaw Blades, Pack of 5 T118EOF
  • MFR Part No.
    DT2054-QZ
  • Depth of Cut
    4mm
  • Type
    Metal
  • Pack Quantity
    5
  • Shank
    T
  • Tooth Pitch
    1.5TPI
  • Popular Reference
    T118EOF
  • Working Length
    55mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome