0
1
2

HSS Metal Cutting Jigsaw Blades Pack of 5 T118G DEWDT2162QZ

Order Code: ZT1276658P

£12.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.290%
5 - 9£11.804%
10 - 19£11.318%
20 +£10.8212%

Order by 2pm, get it Tomorrow

Description

The DEWALT DEWDT2162QZ HSS jigsaw blades are engineered to deliver a quality cut in a variety of ferrous and non-ferrous metals and are made from fully hardened high speed steel for increased durability. The blades have a T shank fitting for all T-shank Jigsaws. They are ideal for straight cuts in very thin metal, non-ferrous metal & aluminium from 0.8 - 2mm thick. The DEWALT DEWDT2162QZ has the following specifications Overall Length 76mm Length 50mm Tooth Pitch 0.7mm Max DOC 2mm Equivalent Bosch Ref T118G Pack Quantity 5

See full description
Specifications for HSS Metal Cutting Jigsaw Blades Pack of 5 T118G DEWDT2162QZ
  • MFR Part No.
    DT2162-QZ
  • Depth of Cut
    2mm
  • Type
    Metal
  • Pack Quantity
    5
  • Working Length
    50mm
  • Shank
    T
  • Popular Reference
    T118G
  • Tooth Pitch
    0.7TPI

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome