Jigsaw Blade Aluminium 100mm 8tpi, Pack of 5

Order Code: ZT1230332P

£5.19 Inc VAT (20%)


Description

HSS Blade suitable for cutting through metals. Colour-coded bayonet type fitting allows for easy identification. Milled and wavy set teeth allow for a fine, straight cut into aluminium. Works with most popular brands of jigsaws.

Specifications for Jigsaw Blade Aluminium 100mm 8tpi, Pack of 5
  • MFR Part No.
    SJBT127D
  • Pack Quantity
    5
  • Material
    HSS
  • Length
    100mm
  • Teeth per Inch
    8
  • Cut Direction
    Up
  • Applications
    Aluminium
  • Tooth Set
    Milled & Side Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome