Jigsaw Blade Diamond Grit 76mm FAIJBT76D

Order Code: ZT1279665P

£9.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Faithfull Diamond Grit Jigsaw Blade is designed for tough cutting situations. The tough braze bonded diamond edge and high-grade steel blade blank give an extremely long lifespan. The blade is extremely robust with minimal diamond loss or dulling. It also features patented Reduced Kerf Technology (RKT) for fast cutting. It will easily cut through Cast Iron, Plasterboard, Cement Board, Fibreglass, Carbon Fibre, Composites, Ceramic, Porcelain, Granite and Stucco. Cut surfaces require little secondary finishing. Specification Blade Thickness 0.8mm Blade Length 76mm

See full description
Specifications for Jigsaw Blade Diamond Grit 76mm FAIJBT76D
  • Pack Quantity
    1
  • Type
    Specialist
  • Popular Reference
    T76D
  • Working Length
    50mm
  • Shank
    T

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome