0
1

Jigsaw Blade Soft Wood & Plastics 75mm 9tpi, Pack of 5

Order Code: ZT1233093P

£2.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£2.390%
20 - 49£2.294%
50 - 99£2.208%
100 - 199£2.1012%
200 +£2.0116%


Description

Chrome Vanadium steel blade suitable for cutting through soft wood and plastics. Side set teeth. 75mm cutting length. Compatible with most popular brands of saws.

Specifications for Jigsaw Blade Soft Wood & Plastics 75mm 9tpi, Pack of 5
  • MFR Part No.
    WJT111C
  • Pack Quantity
    5
  • Teeth per Inch
    9
  • Material
    Chrome Vanadium
  • Length
    75mm (Cutting Length)
  • Applications
    Soft Wood & Plastics
  • Tooth Set
    Side Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome