Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Saw Blades
Jigsaw Blades
Jigsaw Blades, CT, for HPL, Pack of 2
By Bosch
Order Code:
ZT1272549X
£9.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.49
0%
5 - 9
£9.11
4%
10 - 19
£8.73
8%
20 - 49
£8.35
12%
50 +
£7.97
16%
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
9.49
https://www.zoro.co.uk/shop/tools-and-machining/jigsaw-blades/jigsaw-blades-ct-for-hpl-pack-of-2/p/ZT1272549X
Add to quotation
Schedule an order and save 5%
View all Jigsaw Blades
Description
Pack of two multi-saw blades.
Tags:
#BulkDiscount
Specifications
Specifications for Jigsaw Blades, CT, for HPL, Pack of 2
Cutting Application
Laminated Panels
Overall Length
152mm
Shank Type
T-shank
Type
T350H
Blade Material
CT - Carbide Tipped
MFR Part No.
2608633777
Pack Quantity
2
Cut Type
Clean
Tooth Spacing
2.5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome