Jigsaw Blades, for Metal, F-shank (Pk-5)

Order Code: ZT1272535X

£9.99 Inc VAT (20%)


Description

F-Shank jigsaw blade set is suitable for solid cuts in pipes, sheet metal and profiles.

Contents
• 1x F18G Basic for Metal
• 2x F18AF Flexible for Metal
• 1x F18BF Flexible for Metal
• 1x F127DF Special for Aluminium

See full description
Specifications for Jigsaw Blades, for Metal, F-shank (Pk-5)
  • MFR Part No.
    2608636879
  • Blade Material
    BIM - Bi-Metal
    HSS - High Speed Steel
  • Contents
    1x F127DF
    2x F18AF
    1x F18G
    1x F18BF
  • Number of Pieces
    5
  • Application
    Metal
  • Shank Type
    F-Shank
  • Item
    Jigsaw Blade Sets
  • Usage Type
    Dry Cutting
  • Cutting Material
    High Speed Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome