Jigsaw Blades T101A Special for Acrylics Perspex Polycarbonate (Pack of 5)
0
1
2
3

Jigsaw Blades T101A Special for Acrylics Perspex Polycarbonate (Pack of 5)

Order Code: ZT5515253SCopy

£14.99 Inc VAT (20%)


Description

The T101A Jigsaw Blades deliver clean straight cuts in plastic. Their precision-ground teeth with taper-ground body cut cleanly, while the tooth geometry is designed to prevent melting when cutting polycarbonate sheets. Moreover, the blade's fully hardened, high-grade high-speed steel is appropriate for cutting abrasive thermoplastic materials. It is equipped with a fine progressive tooth pitch (2mm) and cuts plastic sheets with 2-20mm thickness. For use with jigsaws with T-Shank clamping systems.

Features:
Precision-ground teeth with the taper-ground body
Tooth geometry is designed to prevent melting when cutting polycarbonate sheets
Fully hardened, high-grade high-speed steel
For perspex, polycarbonate (2-20 mm)
Straight cut, fine
Long life
Clean cut

Specification:
Material: HSS
Total length: 100mm
Tooth spacing: 2mm
Shank: Single lug shank

Areas of application:
Pers

See full description
Specifications for Jigsaw Blades T101A Special for Acrylics Perspex Polycarbonate (Pack of 5)
  • Product Type
    Jigsaw Blades
  • Pack Quantity
    5
  • Tooth Spacing
    2mm
  • Total Length
    100mm