Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Saw Blades
Jigsaw Blades
Jigsaw Blades, U-shank, for Wood & Metal, Pack of 5
By Bosch
Order Code:
ZT1272561X
£7.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.99
0%
5 - 9
£7.59
5%
10 +
£7.19
10%
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
7.99
https://www.zoro.co.uk/shop/tools-and-machining/jigsaw-blades/jigsaw-blades-u-shank-for-wood-and-metal-pack-of-5/p/ZT1272561X
Add to quotation
Schedule an order and save 5%
View all Jigsaw Blades
Description
Pack of 5 basic blades for wood and metal.
Tags:
#BulkDiscount
Specifications
Specifications for Jigsaw Blades, U-shank, for Wood & Metal, Pack of 5
Number of Pieces
5
Blade Material
HCS - High Carbon Steel
HSS - High Speed Steel
MFR Part No.
2608667855
Application
Metal
Wood
Contents
2x U118A
2x U111C
1x U111D
Shank Type
U-Shank
Item
Jigsaw Blade Sets
Usage Type
Dry Cutting
Cutting Material
High Carbon Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome