0
1

Laminate/Wood Jigsaw Blades Pack of 5 T101BR FAIJBT101BR

Order Code: ZT1279651P

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%

Order by 2pm, get it Tomorrow

Description

This Faithfull Jigsaw Blade is a clean, and precise, straight down cutting blade, ideal for hardwood, softwood, laminated boards, fibre boards, and plastics. Type Carbon Steel ('T' shaft). Cutting length 75mm. TPI 10. Qty Pkt 5.

Specifications for Laminate/Wood Jigsaw Blades Pack of 5 T101BR FAIJBT101BR
  • MFR Part No.
    FAIJBT101BR
  • Pack Quantity
    5
  • Type
    Wood
  • Shank
    T
  • Working Length
    75mm
  • Tooth Pitch
    10TPI
  • Popular Reference
    T101BR

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome