M89 8.1/2" x 3" Joint Raker

Order Code: ZT1008819X

£15.99 Inc VAT (20%)


Description

Used to remove old mortar before repointing. Strong aluminum handle is contoured to fit the hand and squared off at the end. Hardened nail, adjustable to the proper depth, can be securely tightened by slipping the nail in the eye of a spade bolt and twisting.
Large 45mm wheels.

Specifications for M89 8.1/2" x 3" Joint Raker
  • Type
    Trowel
  • Overall Width
    80mm
  • Overall Length
    215mm
  • MFR Part No.
    M89
  • Tool Material
    Steel
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome