Multi Tool Bi-Metal Saw Blade 44mm

Order Code: ZT4952706S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

Smart Multi Tool Bi-Metal Sawblade 44mm The Trade Series bi-metal multi-tool blade is ideal for a wide variety of precise cuts in wood, nails, non-ferrous metal, plastic and more. With an extended 51mm blade length it is capable of full depth cuts in 2"" timber. A highly versatile blade for many materials and applications. The Trade Series contains a huge range of high-quality multi-tool blades and accessories designed to equip trade users with an accessory for any and all requirements. Extend the capability of your multi-tool with the wide range of cutting, scraping, sanding and grinding accessories in the Trade Series.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Multi Tool Bi-Metal Saw Blade 44mm
  • Diameter
    44mm
  • Blade Length
    51mm
  • Material
    Bi-Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome