P-47204 130mm Flexible Cut Metal Jigsaw Blade 25tpi for Cladding to 80mm and Sandwich Material, Pack of 5

Order Code: ZT1025630P

£8.99 Inc VAT (20%)


Description

Suitable for cladding to 80mm, sandwich material, roofing and 1.0-1.8mm mild steel sheet.

Features and benefits:
•Long flexible bi-metal jigsaw blade for thin sheet
•Symmetrical head-geometry with centring-tip for optimised results in the event of reinforcement
•Very flexible

See full description
Specifications for P-47204 130mm Flexible Cut Metal Jigsaw Blade 25tpi for Cladding to 80mm and Sandwich Material, Pack of 5
  • Pack Quantity
    5
  • Type
    25T
  • Cutting Application
    Metal
  • Blade Material
    BIM - Bi-metal
  • Shank Type
    Universal
  • Overall Length
    130mm
  • Cut Type
    Curved
    Clean
    Flexible
  • Tooth Set
    Mill Wavy
  • Tooth Spacing
    1mm
  • MFR Part No.
    P-47204
  • Depth of Cut
    105mm
  • Blade Length
    130mm
  • Item
    Jigsaw Blade Sets
  • Usage Type
    Dry Cutting
  • Cutting Material
    Bi-Metal
  • Application
    Metal
  • Cutting Action
    Curved
    Flexible
    Clean
  • Cutting Edge Type
    Mill Wavy
  • Number of Pieces
    5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome