0
1
2

SSW 18 LTX 400 BL Brushless Impact Wrench 18V Bare Unit MPTSSW18LTXM

Order Code: ZT2594386S

£199.99 Inc VAT (20%)


Description

This Metabo SSW 18 LTX 400 BL Brushless Impact Wrench is a high torque machine with low kickback torque. The unique Metabo brushless motor provides quick work progress and the highest efficiency for any application. Overload protection protects the motor from overheating. Its robust die-cast aluminium gear housing provides optimum heat dissipation and durability. With 12-speed/torque levels for a wide range of applications. There is also an integrated work light for illumination of the work area and a handy belt hook can be fixed either on the right or left side. Ultra-M technology highest performance, gentle charging and 3-years of warranty on the battery pack. Bare Unit - No Battery or Charger supplied. Specification Bit Holder 1/2in Male Square No Load Speed 0-2,150/min. Impact Rate 4,250/bpm Max. Torque 400Nm, 12 Settings Max. Loosening Torque 620Nm Max. Bolt Diameter M20

See full description
Specifications for SSW 18 LTX 400 BL Brushless Impact Wrench 18V Bare Unit MPTSSW18LTXM
  • Voltage
    Cordless 18vV
  • Maximum Torque
    620Nm
  • Battery Supplied
    Bare Unit
  • Power Source
    Cordless 18V
  • Drive
    1/2in