1. Tools & Machining/
  2. Power Tools/
  3. Power Saw Blades/
  4. Jigsaw Blades
Straight Shank Jigsaw Blades Suitable for Fein, Wolf & Kress

Straight Shank Jigsaw Blades Suitable for Fein, Wolf & Kress


3 Variants From
£2.19

Inc VAT (20%)

Up to 4% off
See 3 Product Variants
£2.19

Description

Straight Shank Suitable for Fein, Wolf & Kress. HCS - Heavy Duty (Pack 5)

Manufactured from high quality steels to meet the demands of most industrial and DIY applications. Supplied display carded. High teeth per inch (TPI) blades will be slower cutting and produce a better edge finish. Low teeth per inch blades will be faster cutting but produce coarse edges on the workpiece. Different materials will also give different edge finishes depending on the make up of the material and direction of cut in relation to the direction of the grain. When cutting in some metals lubricant or grease may be required to reduce friction and dissipate heat. Various techniques can be employed to prevent splintering of cut edges on wood, especially laminated materials. These include the use of an anti-splinter guard. This is a plastic insert that locates in the jigsaw baseplate reducing the gap around the blade and reducing the splinter area. Another technique is to score a guide line on the wood creating a pre-cut line that must then be followed accurately. The last technique is to place adhesive tape over the proposed cut line, this holds the material in place whilst the cut is being made.

Feature Attributes

Blade Material:

HCS - High Carbon Steel

Pack Quantity:

5

Shank Type:

Straight Shank

Number of Pieces:

5

Product Type:

Jigsaw Blades