Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Saw Blades
Jigsaw Blades
T 101 Aof Special for Laminate Jigsaw Blades - 2 608 634 233, Pack of 5
By Bosch
Order Code:
ZT1025182X
£11.99
Inc VAT (20%)
1
Add to basket
Order by 12pm,
get it
Tomorrow
In Stock
GBP
11.99
https://www.zoro.co.uk/shop/tools-and-machining/jigsaw-blades/t-101-aof-special-for-laminate-jigsaw-blades-2-608-634-233-pack-of-5/p/ZT1025182X
Add to quotation
Schedule an order and save 5%
View all Jigsaw Blades
Description
Carbon Steel For Wood & Plastics (Pack 5)
Specifications
Specifications for T 101 Aof Special for Laminate Jigsaw Blades - 2 608 634 233, Pack of 5
Type
T101AOF
MFR Part No.
2608634233
Depth of Cut
1.5-15mm
Cut Type
Curved
Clean
Precision
Blade Material
BIM - Bi-metal
Cutting Application
Hardwood
Laminated Panels
Plywood
Shank Type
T-Shank
Tooth Spacing
1.4mm
Tooth Set
Ground Pointed
Ground Taper
Overall Length
83mm
Pack Quantity
5
Cutting Material
Bi-metal
Blade Length
83mm
Application
Hardwood
Laminated Panels
Plywood
Usage Type
Dry Cutting
Cutting Action
Clean
Precision
Curved
Cutting Edge Type
Ground Pointed
Ground Taper
Number of Pieces
5
Item
Jigsaw Blade Sets
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome