T101 BF Clean for Hard Wood Jigsaw Blades - 2 608 634 234, Pack of 5
Hover to enlarge the image
0
1
2
3
4
5

T101 BF Clean for Hard Wood Jigsaw Blades - 2 608 634 234, Pack of 5

Order Code:
MPN:

Product Description

Flexible Back Bi-Metal For Wood & Plastics (Pack 5)

Specifications
Shank Type
T-Shank
Tooth Spacing
2.7mm
Tooth Set
Ground Taper
Cutting Application
Hardwood, Laminated Panels, Plastic, Wood
MFR Part No.
2608634234
Depth of Cut
3-30mm
Cut Type
Straight, Clean
Type
T101BF
Blade Material
BIM - Bi-metal
Overall Length
100mm
Pack Quantity
5
Cutting Edge Type
Ground Taper
Cutting Material
Bi-metal
Application
Hardwoods, Laminated Panels, Plastics, Wood
Number of Pieces
5
Usage Type
Dry Cutting
Cutting Action
Clean, Straight
Blade Length
100mm
Item
Jigsaw Blade Sets
Product Type
Jigsaw Blades

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome