Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Saw Blades
Jigsaw Blades
T101 Bif Special for Laminate Jigsaw Blades - 2 608 636 431, Pack of 5
By Bosch
Order Code:
ZT1025215X
£10.99
each
Inc VAT (20%)
£109.90 minimum order value
10
Add to basket
Minimum order quantity: 10.
Get it in
12-15
working days
Available
GBP
109.90
https://www.zoro.co.uk/shop/tools-and-machining/jigsaw-blades/t101-bif-special-for-laminate-jigsaw-blades-2-608-636-431-pack-of-5/p/ZT1025215X
Add to quotation
View all Jigsaw Blades
Description
All Hard HSS For Metal (Pack 5)
Specifications
Specifications for T101 Bif Special for Laminate Jigsaw Blades - 2 608 636 431, Pack of 5
Tooth Set
Ground Pointed
Ground Taper
Type
T101BIF
Cutting Application
Laminated Panels
Blade Material
BIM - Bi-metal
Shank Type
T-shank
Tooth Spacing
1.7mm
Depth of Cut
1.5-15mm
Overall Length
83mm
Pack Quantity
5
MFR Part No.
2608636431
Cut Type
Clean
Straight
Cutting Material
Bi-Metal
Cutting Edge Type
Ground Pointed
Ground Taper
Usage Type
Dry Cutting
Item
Jigsaw Blade Sets
Blade Length
83mm
Cutting Action
Clean
Straight
Number of Pieces
5
Application
Laminated Panels
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome