0
1
2
3

T1013 Awp Precision for Soft Material Jigsaw Blades - 2 608 667 396, Pack of 3

Order Code: ZT1025291X

£21.99 Inc VAT (20%)
£22.994% off


Description

T 1013 AWP Precision for Soft Material Jigsaw Blade delivers precise and clean straight cuts in special materials.

Features and Benefits
• Serrated Knife Edge, Length: 250 mm
• Increased blade thickness prevents bending and provides precise cuts at accurate angles.
• Symmetrically sharp-ground serrated knife edge designed to cut fibre insulation materials effectively with little effort.
• HCS blade with extra-long length (250 mm) appropriate for cutting non-abrasive fibre insulation materials
• Specially for fibre insulation materials (<160mm)

See full description
Specifications for T1013 Awp Precision for Soft Material Jigsaw Blades - 2 608 667 396, Pack of 3
  • Overall Length
    250mm
  • Cutting Application
    Polystyrene
    Rubber
    Leather
    Carpet
  • Depth of Cut
    0-160mm
  • Cut Type
    Precision
  • Type
    T1013AWP
  • Tooth Spacing
    12mm
  • MFR Part No.
    2608667396
  • Tooth Set
    Wavy
  • Pack Quantity
    3
  • Shank Type
    T-shank
  • Blade Material
    HCS - High Carbon Steel
  • Application
    Polystyrene
    Leather
    Rubber
    Carpet
  • Blade Length
    250mm
  • Item
    Jigsaw Blade Sets
  • Cutting Material
    High Carbon Steel
  • Cutting Edge Type
    Wavy
  • Cutting Action
    Precision
  • Usage Type
    Dry Cutting
  • Number of Pieces
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome