0
1
2
3
4
5

T1018 Afp Precision for Metal-sandwich Jigsaw Blades - 2 608 636 793, Pack of 3

Order Code: ZT1025292X

£22.99 Inc VAT (20%)


Description

T 1018 AFP Precision for Metal-Sandwich Jigsaw Blade is breakproof when making precise, clean straight cuts in metal.

• Tooth Pitch: 1.1 mm, Blade Length: 250 mm.

• Increased blade thickness prevents bending and provides precise cuts at accurate angles.

• Milled, wavy-set teeth are designed for cutting metal-sandwich panels up to 160 mm

• Bi-metal, fully hardened high-speed steel tooth strip and highly elastic carbon steel body reduce risk of breakage.

See full description
Specifications for T1018 Afp Precision for Metal-sandwich Jigsaw Blades - 2 608 636 793, Pack of 3
  • Blade Material
    BIM - Bi-metal
  • Pack Quantity
    3
  • Shank Type
    T-shank
  • Tooth Spacing
    1.1mm
  • Cut Type
    Precision
    Straight
    Clean
  • Type
    T1018AFP
  • Tooth Set
    Mill Wavy
  • MFR Part No.
    2608636793
  • Depth of Cut
    0-160mm
  • Cutting Application
    Metal
  • Overall Length
    250mm
  • Cutting Material
    Bi-Metal
  • Blade Length
    250mm
  • Application
    Metal
  • Cutting Action
    Straight
    Clean
    Precision
  • Item
    Jigsaw Blade Sets
  • Number of Pieces
    3
  • Cutting Edge Type
    Mill Wavy
  • Usage Type
    Dry Cutting

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome