0
1
2
3

T101AO Jigsaw Blades Clean for Wood

Order Code: ZT5515291S

£9.39 Inc VAT (20%)


Description

The Bosch T101AO Jigsaw Blades are designed for Clean Cuts in Wood. They leave a smoother finish on both sides of the workpiece and are made from High Carbon Steel for greater durability and lifetime. The pointed teeth reduce splintering. Features: Pointed teeth reduce splintering on both sides of the workpiece For use on double-sided laminates, laminated substrates, MDF, hard and softwoods, and plywood Designed for creating clean, curved cuts Pointed teeth, ground teeth and taper ground Specification: Material: HCS Total length [mm]: 83.0 Tooth spacing (mm): 1.4 Areas of application: Softwood, plywood, laminated panels (1.5-15 mm), especially for curve cuts Qty: Pack of 5

See full description
Specifications for T101AO Jigsaw Blades Clean for Wood
  • Application
    Laminated Panels
    Softwood
    Plywood
  • Product Type
    Jigsaw Blades
  • Total Length
    83.0mm
  • Number of Pieces
    5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome