0
1
2
3

T101AOF Jigsaw Blades Clean for Hard Wood

Order Code: ZT5515186S

£18.99 Inc VAT (20%)


Description

T 101 AOF Clean for Hard Wood Jigsaw Blade delivers clean curved cuts in wood Precision-ground teeth with taper-ground body enable clean results. Narrow blade width is optimised for curved cutting Bi-metal, fully hardened high-speed steel tooth strip and highly elastic carbon steel body for cutting hard materials Fits all T-shank jigsaws Bi-metal, fully hardened high-speed steel tooth strip and highly elastic carbon steel body for cutting hard materials Pointed tooth design reduces tear-out Very fine tooth pitch (1.4 mm) for cutting very thin woodworking materials with 1.5-15 mm thickness

See full description
Specifications for T101AOF Jigsaw Blades Clean for Hard Wood
  • Material
    Bi-Metal
  • Product Type
    Jigsaw Blade

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome