0
1
2
3

T101B Jigsaw Blades Clean for Wood

Order Code: ZT5515190S

£9.99 Inc VAT (20%)


Description

These Bosch jigsaw blades are great at plunge cutting in softwood, plywood and other wooden materials. The Bosch 2608630030 is a pack of 5 T101B jigsaw blades for wood. They are 100mm long and perform well in cutting applications in softwood, chipboard, wood core plywood, fibreboards (3-30 mm) and plastics/epoxy. They provide clean cuts for a neat finish and are made from high carbon steel for longer life and sharpness. Features: Pack of 5 Clean cut Straight cut, fine Especially for plunge cutting HCS, ground teeth and taper ground Specification: Material: HCS Total length: 100mm Tooth spacing: 2.7mm Tooth design: Ground teeth and taper ground

See full description
Specifications for T101B Jigsaw Blades Clean for Wood
  • Product Type
    Jigsaw Blades
  • Tooth Spacing
    2.7mm
  • Material
    HCS
  • Pack Quantity
    5
  • Total Length
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome