0
1
2
3

T101BF Jigsaw Blades Clean Cut for Hard Wood

Order Code: ZT5515281S

£13.99 Inc VAT (20%)


Description

T 101 BF Clean for Hard Wood Jigsaw Blade delivers clean straight cuts in wood Precision-ground teeth with taper-ground body cut cleanly Bi-metal, fully hardened high-speed steel tooth strip and highly elastic carbon steel body for cutting hard materials Fits all T-shank jigsaws Bi-metal, fully hardened high-speed steel tooth strip and highly elastic carbon steel body for cutting hard materials Fine progressive tooth pitch (2.7 mm) cuts a variety of wooden materials with 3-30 mm thickness

See full description
Specifications for T101BF Jigsaw Blades Clean Cut for Hard Wood
  • Product Type
    Jigsaw Blade
  • Material
    High-speed steel
    Bi-metal
    Carbon steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome