0
1
2
3

T101BR Jigsaw Blades Clean for Wood

Order Code: ZT5515195S

£9.99 Inc VAT (20%)


Description

T 101 BR Clean for Wood Jigsaw Blade delivers clean straight cuts in wood Precision-ground teeth with taper-ground body produce clean results High carbon steel material is appropriate for cutting softwood and non-abrasive woodworking materials Fits all T-shank jigsaws High carbon steel material is appropriate for cutting softwood and non-abrasive woodworking materials Reverse tooth design cuts tear-free at the top surface Fine progressive tooth pitch (2.5 mm) for cutting woodworking materials with 3-30 mm thickness

See full description
Specifications for T101BR Jigsaw Blades Clean for Wood
  • Material
    High Carbon Steel
  • Product Type
    Jigsaw Blade

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome