0
1
2
3

T101D Jigsaw Blades Clean for Wood

Order Code: ZT5515179S

£9.99 Inc VAT (20%)


Description

Make clean, straight and fine cuts in wood with these quality high carbon steel jigsaw blades. This 5 pack of 100mm long blades are suited to cutting softwood, chipboards, wood core plywood, fibreboards (10-45 mm) Features: Pack of 5 Clean cut Straight cut, fine Especially for plunge cutting HCS, ground teeth and taper ground Specification: Material: HCS Qty: Pack of 5 Total length: 100.0mm Tooth spacing: 4-5.2mm Tooth design: Ground teeth and taper ground Areas of application: Softwood, chipboards, wood core plywood, fibreboards (10-45 mm)

See full description
Specifications for T101D Jigsaw Blades Clean for Wood
  • Total Length
    100.0mm
  • Number of Pieces
    5
  • Application
    Wood Core Plywood
    Softwood
    Chipboards
  • Tooth Spacing
    4-5.2mm
  • Cutting Material
    High carbon steel
  • Product Type
    Jigsaw Blades
  • Material
    HCS

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome