0
1
2
3
4

T118A Jigsaw Blades Basic for Metal

Order Code: ZT5515143S

£9.39 Inc VAT (20%)


Description

The Bosch T118A Jigsaw Blades which are suited to making straight cuts in metal. They are generally used for cutting very thin solid sheet metals with a 1-3 mm thickness thanks to their fine progressive tooth pitch. Made from high-speed steel, they are extremely long-lasting and durable. Features: Designed for making straight cuts in thin sheet metal 1-3mm Fully hardened high-grade HSS blade makes these blades strong with long-lasting sharpness HSS, wavy set, milled Very fine progressive tooth pitch Specification: Material: HSS Tooth design: wavy set, milled Total length [mm]: 92 Tooth spacing [mm]: 1.1-1.5 Areas of application: thin sheet metals (1-3 mm) Qty: Pack of 5

See full description
Specifications for T118A Jigsaw Blades Basic for Metal
  • Number of Pieces
    5
  • Total Length
    92mm
  • Material
    HSS
  • Product Type
    Jigsaw Blades

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome