0
1

T119BO Jigsaw Blades Basic for Wood

Order Code: ZT5515399S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 +£7.674%


Description

These Bosch jigsaw blades for wood feature a narrow blade width that is optimised for curved cuts The Bosch T119BO (2608630310) is a Pack of 5 Jigsaw Blades with a length of 83mm. The Basic for Wood Jigsaw Blade makes curved cuts in wood. Its milled, wavy-set teeth are ideal for cuts without special requirements. Additionally, its narrow blade width is optimised for curved cuts. The high carbon steel blade material is appropriate for softwood and non-abrasive woodworking materials. The blade's fine tooth pitch (2 mm) enables cutting of thin wooden materials with 2-15 mm thickness. For use with jigsaws with T-Shank clamping systems. Features: T 119 BO Basic for Wood Jigsaw Blade makes curved cuts in wood Milled, wavy-set teeth are ideal for cuts without special requirements Narrow blade width is optimised for curved cuts High carbon steel blade material is appropriate for cutting softwood and non-abrasive woodworking materials Specification: Areas of application: Softwood, panels: 2-15mm Plywood: 2-15mm Material: HCS Tooth design: wavy set, milled Total length: 83mm Tooth spacing: 2.0mm Type: T 119 BO

See full description
Specifications for T119BO Jigsaw Blades Basic for Wood
  • Product Type
    Jigsaw Blades
  • Blade Length
    83mm
  • Number of Pieces
    5
  • Type
    T 119 BO
  • Material
    High Carbon Steel
  • Application
    Softwood
    Plywood

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome