0
1

T123X Jigsaw Blades Progressor for Metal

Order Code: ZT5515382S

£12.99 Inc VAT (20%)


Description

These quality Bosch metal jigsaw blades fit all jigsaws with a T-Shank clamping system The Bosch T123X (2608638473) Jigsaw Blades come in a pack of 5 and are designed for cutting thin to thick sheet metals between 1.5-10 mm, pipes + profiles, including aluminium. (BIM) blades contain a combination of high-carbon steel and high-speed steel. The T123X Progressor for Metal Jigsaw Blade is breakproof and delivers fast straight cuts in thick and thin metal. Featuring a tooth geometry with a progressively increasing tooth pitch, the blade enables work in materials with a wide range of densities. Additionally, the blade's milled, wavy-set teeth are designed for rapid cuts in sheet metal. Made from BIM (bi-metal), its fully hardened HSS (high-speed steel) tooth strip is bonded with its highly elastic HCS (high carbon steel) body, which reduces the risk of breakage and provides both sufficient hardness and the required flexibility to cut perforated sheet metal made of standard-strength steel. The jigsaw blade is equipped with a fine progressive tooth pitch (1.2-2.6 mm) and cuts a wide variety of thick and thin metal sheets with 1.5-10 mm thickness. For use with jigsaws with T-Shank clamping systems. Features: Tooth geometry has progressively increasing tooth pitch Milled, wavy-set teeth are designed for rapid cuts in metal sheets Bi-metal, fully hardened high-speed steel tooth strip and highly elastic carbon steel body BIM, side set, milled For thin to thick sheet metals including aluminium Fast cut Material, thin and thick Straight cut, fine Pack of 5 Specification: Material: BIM Tooth design: side set, milled Total length [mm]: 100.0 Tooth spacing [mm]: 1.2-2.6 Areas of application: Thin to thick sheet metals (1.5-10 mm), pipes + profiles, including aluminium Qty: Pack of 5

See full description
Specifications for T123X Jigsaw Blades Progressor for Metal
  • Product Type
    Jigsaw Blades
  • Number of Pieces
    5
  • Pack Quantity
    5
  • Total Length
    100.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome