0
1
2

T127D Jigsaw Blades Special for Aluminium

Order Code: ZT5515307S

£10.99 Inc VAT (20%)


Description

Metal cutting jigsaw blades with medium tooth pitch for straight, fine cuts The Bosch T127D (2608631017) Jigsaw Blades come in a pack of 5 and are designed for cutting thin to thick sheet metals (3-15 mm), pipes + profiles. High-speed steel (HSS) is a stronger steel that can cut all types of metals. The specially for Alu Jigsaw Blade delivers fast straight cuts in metal. Its milled, side-set tooth geometry with large, oval-shaped gullets is designed for fast cuts. The blade's fully hardened, high-grade high-speed steel is appropriate for cutting aluminium and non-ferrous metals. It is equipped with a medium tooth pitch (3.0 mm) and cuts aluminium sheets with 3-15 mm thickness and aluminium pipes and profiles up to 30 mm diameter. For use with jigsaws with T-Shank clamping systems. Features: Milled, side-set tooth geometry with large, oval-shaped gullets designed for fast cuts Fully hardened, high-grade high-speed steel is appropriate for cutting aluminium and non-ferrous metals Medium tooth pitch (3.0 mm) cuts aluminium sheets (3-15 mm thickness), aluminium pipes and profiles up to 30 mm diameter Straight cut, fine Fast cut For thin to thick sheet metals (3-15 mm), pipes + profiles Specification: Material: HSS Tooth design: side set, milled Total length [mm]: 100 Tooth spacing [mm]: 3 Qty: Pack of 5

See full description
Specifications for T127D Jigsaw Blades Special for Aluminium
  • Total Length
    100mm
  • Maximum Diameter
    30mm
  • Material
    High-Speed Steel (HSS)
  • Product Type
    Jigsaw Blades

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome