Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Saw Blades
Jigsaw Blades
T130 Riff Special for Ceramics Jigsaw Blades - PQ-3
By Bosch
Order Code:
ZT1025230X
Copy
£12.29
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 28th Apr
In Stock
GBP
12.29
https://www.zoro.co.uk/shop/tools-and-machining/jigsaw-blades/t130-riff-special-for-ceramics-jigsaw-blades-pq-3/p/ZT1025230X
Add to quotation
Schedule an order and save 5%
View all Jigsaw Blades
Description
Hard Metal Carbide Tipped For Special Applications (Pack 3* except T234X = Pack of 5)
Specifications
Specifications for T130 Riff Special for Ceramics Jigsaw Blades - PQ-3
Shank Type
T-Shank
Tooth Set
Tungsten Carbide
Cutting Application
Ceramic
Depth of Cut
59mm
Type
T130RF
Blade Material
CT - Carbide Technology
Overall Length
83mm
MFR Part No.
2608633104
Pack Quantity
3
Cut Type
Straight
Number of Pieces
3
Cutting Material
Carbide
Item
Jigsaw Blade Sets
Application
Ceramic
Usage Type
Dry Cutting
Blade Length
83mm
Cutting Action
Straight
Cutting Edge Type
Tungsten Carbide