T141HM Fibre Cement Cutting Jigsaw Blade, Pack of 3

Order Code: ZT1221319P

£17.99 Inc VAT (20%)


Description

Precision made jigsaw blade. Suitable for cutting: Glass fibre reinforced plastics (5-20mm), plasterboard, fibre cement board (5- 50mm). Equivalent to Bosch T141HM. 6 TPI, 75mm working length.

Specifications for T141HM Fibre Cement Cutting Jigsaw Blade, Pack of 3
  • Pack Quantity
    3
  • Weight
    0.2kg
  • Working Length
    75mm
  • Type
    Hw (Hm)
  • MFR Part No.
    DJB41
  • Width
    0.25mm
  • Length
    0.25mm
  • Height
    0.25mm
  • Overall Length
    1mm
  • Number of Teeth
    6TPI

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome