0
1
2
3

T144D Jigsaw Blades Speed for Wood

Order Code: ZT5515398S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 +£7.516%


Description

Create fast, straight and coarse cuts in wood with these wood jigsaw blades The Bosch 2608630040 is a pack of 5 T144D Jigsaw Blades for Wood. These jigsaw blades are designed for creating fast, straight cuts in wood. They feature side set teeth which are extremely sharp ground for the toughest cutting tasks and a high carbon steel construction for long life and lasting sharpness. They are able to cut through a variety of wooden materials thanks to their large progressive tooth pitch and provide great performance in plunge cut applications. Features: Fast cut Straight cut, coarse Especially good for plunge cutting HCS, side set, ground They can cut a variety of wooden materials thanks to the large progressive tooth pitch Specification: Material: HCS Tooth design: side set, ground Total length [mm]: 100 Tooth spacing [mm]: 4-5.2 Areas of application: Softwood (5-50 mm), chipboards, wood core plywood, fibreboards Qty: Pack of 5

See full description
Specifications for T144D Jigsaw Blades Speed for Wood
  • Application
    Chipboards
    Wood Core Plywood
    Softwood
  • Number of Pieces
    5
  • Total Length
    100mm
  • Material
    HCS
  • Product Type
    Jigsaw Blades

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome