0
1
2

T144DF Jigsaw Blades Speed for Hard Wood

Order Code: ZT5515354S

£12.99 Inc VAT (20%)


Description

T 144 DF Speed for Hard Wood Jigsaw Blade delivers fast straight cuts in wood Sharp-ground, side-set teeth make fast cuts Bi-metal, fully hardened high-speed steel tooth strip and highly elastic carbon steel body for cutting hard materials Fits all T-shank jigsaws Bi-metal, fully hardened high-speed steel tooth strip and highly elastic carbon steel body for cutting hard materials Large progressive tooth pitch (4-5.2 mm) cuts a variety of solid wooden materials with 5-50 mm thickness

See full description
Specifications for T144DF Jigsaw Blades Speed for Hard Wood
  • Product Type
    Jigsaw Blades
  • Material
    Carbon steel
    High-speed steel
    Bi-metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome