T301CD (2608637590) Clean for Wood Jigsaw Blades (Pack of 5
0
1
2
3

T301CD (2608637590) Clean for Wood Jigsaw Blades (Pack of 5

Order Code: ZT3594528S

£10.99 Inc VAT (20%)


Description

Bosch T301CD (2608637590) Clean For Wood Jigsaw Blades (Pack Of 5)

The Bosch 2608637590 is a pack of 5 T301CD jigsaw blades suitable for cutting softwood. You can rely on these blades for clean, straight cuts thanks to their precision-ground teeth with taper-ground body. They are extremely durable and long lasting thanks to their high carbon steel construction and can be used with multiple different brands of jigsaw including Bosch, Dewalt, Festool and Makita.

Features:

Can be used with multiple brands of Jigsaw such as Makita, Festool, Bosch, Dewalt, Metabo and more

These blades deliver clean straight cuts in softwood

Precision-ground teeth with taper-ground body produce clean results

Durable thanks to their high carbon steel construction

The medium tooth pitch and long length allows these blades to cut wooden materials with 10-65 mm thickness

Specification:

Tooth Pitch: 3 mm

Blade Length: 117 mm

Pack Qty: 5 Pack

See full description
Specifications for T301CD (2608637590) Clean for Wood Jigsaw Blades (Pack of 5
  • Product Type
    Jigsaw Blades
  • Application
    Wood
  • Material
    High Carbon Steel
  • Number of Pieces
    5
  • Blade Length
    117mm