0
1
2
3

T301CD Jigsaw Blades Clean for Wood

Order Code: ZT5515337S

£12.99 Inc VAT (20%)


Description

T 301 CD Clean for Wood Jigsaw Blade delivers clean straight cuts in wood Precision-ground teeth with taper-ground body produce clean results High carbon steel blade material is appropriate for cutting softwood and non-abrasive woodworking materials Fits all T-shank jigsaws High carbon steel blade material is appropriate for cutting softwood and non-abrasive woodworking materials Medium tooth pitch (3 mm) and long length (117 mm) cut wooden materials with 10-65 mm thickness

See full description
Specifications for T301CD Jigsaw Blades Clean for Wood
  • Length
    117mm
  • Product Type
    Jigsaw Blades
  • Application
    Wood
  • Material
    High Carbon Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome