T301CHM Expert Clean Jigsaw Blades for Plastic (3 Pack)

T301CHM Expert Clean Jigsaw Blades for Plastic (3 Pack)

Order Code: ZT2603187SCopy

£32.99 Inc VAT (20%)


Description

Bosch T301CHM EXPERT Extreme durability is built in with Bosch Carbide Technology, cuts materials that other blades simply can’t The Bosch T301CHM EXPERT ‘Plastic Composites Clean’ Jigsaw Blades are a 3 Pack with very sharp Carbide teeth produced by cross-grinding. They will give a Long Life Clean Cutting Solid Surfaces and WPC. They have a carbide strip provides rigidity and strength. Features: CARBIDE TECHNOLOGY - Extreme durability is built in with Bosch Carbide Technology – the hardest metal is integrated into the tooth structure using advanced design and manufacturing techniques CARBIDE STRIP - Carbide strip provides rigidity and strength. Individual teeth ground into a solid strip of Carbide provides additional stability and prevents deflection when cutting CROSS-GROUND TEETH - Very sharp Carbide teeth produced by cross-grinding. Advanced manufacturing technique allows exceptionally sharp and well-defined shapes Specification: Areas of application: GRP sheets, profiles, bars: <65mm Corian sheets, profiles, bars: <65mm Varicor sheets, profiles, bars: <65mm Material: Carbide Tooth design: Carbide Technology (bar), ground teeth Total length: 117mm Tooth spacing: 3.3mm Tooth pitch: 8TPI Areas of application: Clean cuts in solid surface plastics, CRP sheets, pipes, profiles. Recommended min. material thickness: 6mm Recommended max. material thickness: 65mm Type: T 301 CHM

See full description
Specifications for T301CHM Expert Clean Jigsaw Blades for Plastic (3 Pack)
  • Tooth Pitch
    8TPI
  • Cutting Material
    Carbide
  • Product Type
    Jigsaw Blades
  • Application
    Plastics
  • Pack Quantity
    3
  • Total Length
    117mm
  • Tooth Spacing
    3.3mm