T308B Expert 'wood 2-SIDE Clean' Jigsaw Blades (5 Pack)

Order Code: ZT2603214S

£8.99 Inc VAT (20%)


Description

Bosch 2608900551 T308B Expert 'Wood 2-Side Clean' Jigsaw Blades - offer a perfect tear-free cut on both sides thanks to their double rows of teeth The Bosch 2608900551 is a 5 Pack of T308B Blades for cutting softwood and non-abrasive wooden materials between 5 - 50mm. Ensuring the ‘clean side’ of a jigsaw cut is on the visible part of the work material has always been an art among joiners and woodworkers. Sometimes you can turn the workpiece over, other times the jigsaw itself can be held upside down. Or you could use the EXPERT ‘Wood 2-side clean’, that offers a perfect tear-free cut on both sides thanks to its double rows of teeth. With its extra sharp precision-ground teeth, the Bosch EXPERT ‘Wood 2-side clean’ Jigsaw Blade is well suited to cutting softwoods up to 50mm thick. Cabinet makers can get a perfect finish and not lose time sanding after every jigsaw cut. Available for straight cuts (T308B), for curve cuts (T308BO) and for accurate angle cuts (T308BP). Features: Very clean finish top and bottom Cuts tear-free on both sides with 2-Side Clean Geometry Extra sharp teeth produced by precision grinding Fits all T-shank jigsaws Specification: Material: HCS Tooth design: ground teeth and taper ground Total length: 117mm Tooth spacing: 2.2mm Tooth pitch: 12tpi Areas of application: for softwood and non-abrasive wooden materials Recommended min. material thickness: 5mm Recommended max. material thickness: 50mm

See full description
Specifications for T308B Expert 'wood 2-SIDE Clean' Jigsaw Blades (5 Pack)
  • Product Type
    Jigsaw Blades
  • Material
    HCS
  • Application
    Wood
  • Tooth Pitch
    12TPI
  • Number of Pieces
    5
  • Tooth Spacing
    2.2mm
  • Total Length
    117mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome