0
1
2
3
4
5

T344 DF Speed for Hard Woods Jigsaw Blades - PQ-5

Order Code: ZT1025265X

£17.49each Inc VAT (20%)
£174.90 minimum order value

Minimum order quantity: 10.

Description

T 344 DF Speed for Hard WoodsJigsaw Blade delivers fast straight cuts in wood

• Sharp-ground, side-set teeth make fast cuts.

• Bi-metal, fully hardened high-speed steel tooth strip and highly elastic carbon steel body for cutting hard materials.

• Large 4.0 mm tooth pitch and long length of 152 mm enable cuts in solid wooden materials with up to 100 mm thickness.

See full description
Specifications for T344 DF Speed for Hard Woods Jigsaw Blades - PQ-5
  • Blade Material
    BIM - Bi-metal
  • Pack Quantity
    5
  • Type
    T344DF
  • MFR Part No.
    2608634243
  • Tooth Set
    Side Set
    Sharpened
  • Overall Length
    126mm
  • Shank Type
    T-shank
  • Cutting Application
    Laminated Panels
    Wood
  • Depth of Cut
    152mm
  • Cut Type
    Fast
    Straight
  • Tooth Spacing
    4mm
  • Cutting Edge Type
    Sharpened
    Side Set
  • Cutting Material
    Bi-Metal
  • Cutting Action
    Straight
    Fast
  • Number of Pieces
    5
  • Item
    Jigsaw Blade Sets
  • Blade Length
    126mm
  • Application
    Laminated Panels
    Wood
  • Usage Type
    Dry Cutting

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome