0
1
2
3
4

T344 DP Precision for Wood Jigsaw Blades - 2 608 633 A36, Pack of 5

Order Code: ZT1025295X

£11.99 Inc VAT (20%)


Description

T344 DP Precision for Wood Jigsaw Blade delivers fast, precise straight cuts in wood.

• Equipped with a large 4.0 mm tooth pitch and long length of 152 mm allows wooden materials up to 100 mm thickness to be cut.

• Increased blade thickness prevents bending and provides exact cuts at accurate angles.

• Sharp-ground, side-set teeth allow fast cuts.

• High carbon steel material is appropriate for cutting softwood and non-abrasive woodworking materials from 5 - 100mm.

See full description
Specifications for T344 DP Precision for Wood Jigsaw Blades - 2 608 633 A36, Pack of 5
  • Tooth Spacing
    4mm
  • Type
    T344DP
  • Cutting Application
    Softwood
    Plywood
    Chipboard
    Fibre Board
    Wood
  • Blade Material
    HCS - High Carbon Steel
  • Depth of Cut
    5-100mm
  • Overall Length
    152mm
  • Tooth Set
    Ground Side
  • Shank Type
    T-Shank
  • MFR Part No.
    2608633A36
  • Cut Type
    Straight
    Fast
    Precision
  • Pack Quantity
    5
  • Item
    Jigsaw Blade Sets
  • Number of Pieces
    5
  • Cutting Edge Type
    Ground Side
  • Cutting Material
    High Carbon Steel
  • Blade Length
    152mm
  • Usage Type
    Dry Cutting
  • Application
    Fibre Board
    Plywood
    Wood
    Chipboard
    Softwood
  • Cutting Action
    Straight
    Precision
    Fast