Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Saw Blades
Jigsaw Blades
U 118 A Basic for Metal Jigsaw Blades - 2 608 631 511, Pack of 3
By Bosch
Order Code:
ZT1025266X
£4.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.39
0%
10 +
£4.13
6%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
4.39
https://www.zoro.co.uk/shop/tools-and-machining/jigsaw-blades/u-118-a-basic-for-metal-jigsaw-blades-2-608-631-511-pack-of-3/p/ZT1025266X
Add to quotation
Schedule an order and save 5%
View all Jigsaw Blades
Description
U shank blades. For cutting thin sheet metal 1-3mm.
Effective length: 62mm
Tags:
#BulkDiscount
Specifications
Specifications for U 118 A Basic for Metal Jigsaw Blades - 2 608 631 511, Pack of 3
Overall Length
80mm
Blade Material
HSS - High Speed Steel
Shank Type
U-shank
Cut Type
Straight
Tooth Spacing
1.1-1.5mm
Type
U118A
Tooth Set
Mill Wavy
Cutting Application
Metal
MFR Part No.
2608631511
Depth of Cut
1.0-1.5mm
Pack Quantity
3
Cutting Edge Type
Mill Wavy
Number of Pieces
3
Usage Type
Dry Cutting
Item
Jigsaw Blade Sets
Blade Length
80mm
Cutting Action
Straight
Cutting Material
High Speed Steel
Application
Metal
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome