0
1
2
3
4
5

U144 D Speed for Wood Jigsaw Blades - for Fast Cuts - 2 608 630 568, Pack of 3

Order Code: ZT1025263X

£6.29 Inc VAT (20%)
£8.2924% off
QuantityPriceDiscount
1 - 4£6.290%
5 - 9£6.044%
10 - 19£5.798%
20 - 49£5.5412%
50 +£5.2816%


Description

U 144 D Speed for Wood Jigsaw Blade delivers fast straight cuts in wood.

• Sharp-ground, side-set teeth enable quick results.

• High carbon steel material is appropriate for cutting softwood and non-abrasive woodworking materials.

• Large progressive tooth pitch (4-5.2 mm) enables the blade to cut a variety wooden materials with 5-50 mm thickness.

See full description
Specifications for U144 D Speed for Wood Jigsaw Blades - for Fast Cuts - 2 608 630 568, Pack of 3
  • Shank Type
    U-shank
  • Tooth Set
    Ground Side
  • Cut Type
    Straight
    Fast
  • Blade Material
    HCS - High Carbon Steel
  • Depth of Cut
    5 - 50mm
  • Pack Quantity
    3
  • MFR Part No.
    2608630568
  • Type
    U144D
  • Overall Length
    100mm
  • Cutting Application
    Fibre Board
    Plywood
    Chipboard
    Softwood
  • Tooth Spacing
    4-5.2mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome