XPC Bi-Metal Aluminium Jigsaw Blades Pack of 3 T127DF DEWDT2221QZ

Order Code: ZT1276666P

£11.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The DEWALT XPC Bi-Metal Aluminium Jigsaw Blades provide fast accurate cutting in aluminium. The XPC Jigsaw blades have a new optimised tooth angle which provides long life and clean tear-free cuts at high speeds. With a plunge point tip design for easy plunge cutting with no kick-back and extra long life bi-metal blades which provide up to twice the number of cuts of standard HCS blades. Specification Material BiM. Type T127DF. Cutting Thickness 30mm. Blade Length 100mm. Working Length 75mm.

See full description
Specifications for XPC Bi-Metal Aluminium Jigsaw Blades Pack of 3 T127DF DEWDT2221QZ
  • MFR Part No.
    DT2221-QZ
  • Depth of Cut
    30mm
  • Pack Quantity
    3
  • Type
    Aluminium
  • Popular Reference
    T127DF
  • Shank
    T

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome