18V Jigsaw 1x2.0Ah Charger

Order Code: ZT3287420S

£109.99 Inc VAT (20%)


Description

18V Cordless Jigsaw with 4 pendulum settings. Tool free blade change system 4-stage pendulum for use on a variety of materials Solid base plate incorporating lever operated quick-change bevelling capability Variable speed functionality for more controlled cuts Built in LED for improved visibility Integrated composite base insert for use on delicate surfaces Ergonomic design with rubber grip overmould for increased user comfort Key Features The powerful jigsaw is designed for both straight line and curved line cuts It has 4 pendulum settings for the optimized cutting of different materials Has a maximum cutting capacity of 80mm for wood and 6mm for steel Solid base plate incorporating lever operated quick-change bevelling capability Tool free blade change system that enables quick and easy blade replacement to ensure efficient working The perfect wood cutter and metal cutter, this jigsaw can be used for sawing various materials at angles 0°/15°/30°/45° Integrated composite base insert for use on delicate surfaces Ergonomic design with rubber grip overmould for increased user comfort Performs a stroke length of 25.4mm and has a no load speed of 0-2500rpm Battery & Charger included. Simply charge and you are ready to go! Backed up by UK support and our JCB 3 Year Warranty

See full description
Specifications for 18V Jigsaw 1x2.0Ah Charger
  • Power Source
    Battery
  • Product Type
    Cordless Jigsaw
  • Supply Voltage
    18V
  • Stroke Length
    25.4mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome