Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Saws
Jigsaws
4351 FCT Orbital Action Jigsaw 720W 110V
By Makita
Order Code:
ZT2423531S
£179.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 10th Jan
In Stock
GBP
179.99
https://www.zoro.co.uk/shop/tools-and-machining/jigsaws/4351-fct-orbital-action-jigsaw-720w-110v/p/ZT2423531S
Add to quotation
View all Jigsaws
Description
1 x Makita 4351 FCT Orbital Action Jigsaw 110V Version
Specifications
Specifications for 4351 FCT Orbital Action Jigsaw 720W 110V
Power Source
Corded 110V
Capacity (Metal)
10mm
Input Power
720W
Wood Cutting Capacity
135mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome