4351FCT Orbital Jigsaw (110V)

Order Code: ZT2602396S

£159.99 Inc VAT (20%)


Description

This Makita jigsaw contains features like tool-less blade change, soft start and a built-in job light for illumination of the workpiece The Makita 4351 employs a lightweight rod and balance plate mechanism which dramatically cuts noise and vibration. Also, there is Variable Speed Control by a dial for optimum cutting speed to suit different workpieces. Constant Speed Control minimises speed loss under loaded conditions and Soft Start will suppress start-up for a smooth build-up. 3 Orbital Settings give optimal cutting action by simply turning the change lever. There is a blower function to keep the cutting line free from dust and chippings. Also, the detachable dust nozzle can be fitted to a vacuum cleaner to keep the working environment cleaner. The handle is of a rubberised material with an anti-slip dimple design for a firm comfortable grip whatever the conditions. People who bought this say: " It did everything I asked of it and was so easy to use." "This might be the best power tool you ever will own" "Having read other reviews I decided to buy this saw, and am I glad I did. It feels so much superior to other jigsaws I have owned. Very smooth, fast blade change and variable speed make this a joy to use. Even at low speeds the blade just slices though 1 Inch timbers no problem." Features: Ergonomic rubberised grip Soft start and constant speed control Variable speed trigger Tool-less blade change Double insulated for added safety Job Light Comes with: Jigsaw blade set (B10 BR13 B22 x 2 each) Hex wrench Cover plate Anti-splinter device Carry case Specification: Max Cut in Wood: 135mm Max in Steel: 10mm Length of Stroke: 26mm Strokes per minute: 800-2,800spm Input wattage: 720w Net Weight: 2.4kg

See full description
Specifications for 4351FCT Orbital Jigsaw (110V)
  • Supply Voltage
    110V
  • Power Rating
    720W
  • Stroke Length
    26mm
  • Product Type
    Orbital Jigsaw

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome