Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Saws
Jigsaws
76334-6047 Switch 110V
By Kobe Red Line
1 Review
Order Code:
ZT1026624X
£7.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.19
0%
5 - 9
£6.90
4%
10 - 19
£6.61
8%
20 - 49
£6.33
12%
50 +
£6.04
16%
1
Add to basket
Get it by
Fri, 10th Jan
In Stock
GBP
7.19
https://www.zoro.co.uk/shop/tools-and-machining/jigsaws/76334-6047-switch-110v/p/ZT1026624X
Add to quotation
Schedule an order and save 5%
View all Jigsaws
Description
Trigger switch for KBE-279-1820K
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Specifications for 76334-6047 Switch 110V
MFR Part No.
76334-4047
For Use With
JS100PE Jigsaw 110V
Type
Switch
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome