CJ90VSTJ1Z Cut Jigsaw 90MM 705W 240V

Order Code: ZT1254528X

£149.99 Inc VAT (20%)


Description

Features:

- Variable speed by dial
- Tool-less blade change by lever
- A new orbital locus and balance design for smooth cutting
- 3-mode orbital action
- Durable aluminium side cover
- Soft grip handle

See full description
Specifications for CJ90VSTJ1Z Cut Jigsaw 90MM 705W 240V
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Steel Cutting Capacity
    8mm
  • Wood Cutting Capacity
    90mm
  • Number of Orbital Settings
    3
  • Power Rating
    705W
  • Stroke Length
    20mm
  • MFR Part No.
    CJ90VSTJ1Z
  • Supply Voltage
    240V
  • Cutting Action
    Orbital (pendulum)
  • Maximum No Load Speed
    850/3,000
  • Includes
    Blade
    Wrench
    Carrying Case
  • Model Number
    CJ90VSTJ1Z
  • Weight
    2.2kg
  • Strokes per Minute
    3,000
  • Power
    705W
  • Power Source
    Electric
  • Item
    Corded Jigsaws
  • Cutting Capacity
    Steel Cutting Capacity: 8 mm
    Aluminium Cutting Capacity: mm
    Wood Cutting Capacity: 90 mm
  • Voltage
    240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome