0
1

Cordless Jigsaw Bare Handheld 12V L-Boxx

Order Code: ZT1034424P

£239.99 Inc VAT (20%)


Description

Compact, powerful 12v cordless jigsaw with variable trigger speed and powerful battery for high performance reliable use.

Features and Benefits
• Lightweight, compact design with bow handle with variable trigger speed and small grip circumference ensuring optimum control when sawing
• Powerful battery system for cutting even in thicker or harder materials
• SDS saw blade changes with only one hand

Typical Applications
• Carpentry
• Workshop
• Building & construction

Notes
• 3 year warranty
• Battery capacity - 4 Ah

See full description
Specifications for Cordless Jigsaw Bare Handheld 12V L-Boxx
  • Model Number
    GST 18 V-LI
  • Aluminium Cutting Capacity
    20mm
  • Weight
    2.4kg
  • Manufacturer Guarantee
    3 Year warrenty
  • Cutting Action
    Straight
  • Stroke Length
    23mm
  • MFR Part No.
    06015A6101
  • Maximum No Load Speed
    2700
  • Noise/ Vibration Information
    Sound power level - 92dB(A)
    Sound pressure level - 81dB(A)
  • Wood Cutting Capacity
    120mm
  • Steel Cutting Capacity
    8mm
  • Strokes per Minute
    2,700
  • Cutting Capacity
    Aluminium Cutting Capacity: 20 mm
    Wood Cutting Capacity: 120 mm
    Steel Cutting Capacity: 8 mm
  • Power Source
    Cordless
  • Voltage
    18V
  • Item
    Cordless Jigsaws
  • Noise / Vibration Information
    Sound power level - 92dB(A)
    Sound pressure level - 81dB(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome