0
1

DCS335N XR Brushless Body Grip Jigsaw 18V Bare Unit DEWDCS335N

Order Code: ZT1276497P

£199.99 Inc VAT (20%)
£239.9916.5% off


Description

The DEWALT DCS335 XR Brushless Body Grip Jigsaw has a 4-position pendulum action, allowing the user to control the aggressiveness or smoothness of the cut. Tool-free bevel adjustment and clamp lock for fast and secure adjustment. It has the same cutting capabilities as top handled jigsaws but is better for cutting in tight or confined spaces and cutting at unconventional angles. Ideal for professional carpenters, joiners and woodworkers. Bare Unit, No Battery or Charger Supplied. Specification Strokes at No Load 1,000-3,200/min. Stroke Length 26mm Bevel Capacity 0-45 Capacity Wood 135mm, Aluminium 57mm

See full description
Specifications for DCS335N XR Brushless Body Grip Jigsaw 18V Bare Unit DEWDCS335N
  • MFR Part No.
    DCS335N-XJ
  • Supply Voltage
    18V
  • Capacity
    135mm
  • Capacity (Steel)
    10mm
  • Battery Supplied
    Bare Unit
  • Power Source
    Cordless 18V
  • Wood Cutting Capacity
    135mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome